200A NEUTRAL KIT

Item #: 1596164

Cat #: DT200NK

UPC: 783164069532

$ 860.70 EA
Company wide:
0 in stock
Documents & Guides
GED DT200NK 200A NEUTRAL KIT

Overview

GED DT200NK 200A NEUTRAL KIT
Also known as: 783164069532, DT200NK, ABBDT200NK

Specifications

Amps: 200
Mounting: Device
Amps: 200
Mounting: Device