Fuse Adapter Kit, 100A, 240-600V, Type R

Item #: 1596157

Cat #: DS36FK

UPC: 783164072303

$ 144.84 EA
Company wide:
0 in stock
Documents & Guides
R Fuse Adapter Kit for 100 Amp, 600 V, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.

Overview

R Fuse Adapter Kit for 100 Amp, 600 V, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.
Also known as: 783164072303, DS36FK, ABBDS36FK

Specifications

Poles: 3
Mounting: Device
Amps: 100
Class: R
Volts AC: 600
Poles: 3
Amps: 100
Volts AC: 600
Mounting: Device
Class: R