
4" LED Round Directional Downlight, Matte White
Item #: 1596115
Cat #: HLA406FL9FS1EMW
UPC: 080083882960
$ 60.41 EA
Company wide:
0
in stock
Documents & Guides
4-Inch LED Round Directional Downlight, 40° Flood Distribution, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Overview
4-Inch LED Round Directional Downlight, 40° Flood Distribution, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Also known as: 080083882960, HLA406FL9FS1EMW, HALHLA406FL9FS1EMW
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 600 |
| Size: | 4 in |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Diameter: | 4 in |
| Dimmable: | Yes |