1W Single Remote LED Lamp Head, 80L/4500K

Item #: 1596108

Cat #: VLL1RGO

UPC: 784197043940

Company wide:
0 in stock
Documents & Guides
1W Single Remote LED Lamp Head, Lumens: 80, Color Temperature: 4500K, For Use With Exit/Emergency Signs, Outdoor Rated, Color: Gray

Overview

1W Single Remote LED Lamp Head, Lumens: 80, Color Temperature: 4500K, For Use With Exit/Emergency Signs, Outdoor Rated, Color: Gray

The VLLC Series LED emergency combo is an economy grade unit with a very low profile design giving it a stylish appeal for any general purpose application. This unit's compact housing is very small compared to traditional combo housings and provides excellent performance with its long life LEDs. This allows for excellent emergency illumination at a very reasonable price.

Also known as: 784197043940, VLL1RGO, CHLVLL1RGO

Specifications

Wattage: 1
Volts DC: 6
Color: Gray
Material: Thermoplastic
Light Technology: LED
Wattage: 1
Color: Gray
Light Technology: LED
Volts DC: 6
Material: Thermoplastic