Industrial Computer, 15" Display, Aluminum 4:3 Bezel, Advanced, 256GB MLC Storage

Item #: 1596085

Cat #: 6181P-15A3MWX1AC

UPC: 889508501451

Call for price
Company wide:
0 in stock
Documents & Guides
Industrial Computer, 6181P, Next Generation, Integrated 15 Inch Display, Aluminum 4:3 Bezel, Advanced Package, 256GB MLC Solid State Storage, Windows 10 IoT Enterprise (LTSB) 64-Bit, Base OS, AC

Overview

Industrial Computer, 6181P, Next Generation, Integrated 15 Inch Display, Aluminum 4:3 Bezel, Advanced Package, 256GB MLC Solid State Storage, Windows 10 IoT Enterprise (LTSB) 64-Bit, Base OS, AC

When you require a view into your operations, Rockwell Automation® integrated display computers serve as the foundation for visualization control of processes and machinery by using information displays to repair, maintain, or start a process. Industrially rated components are selected to ensure continuous operation in the most demanding environments. Fanless designs are available for mission-critical applications. Integrated display computers provide seamless integration with the full suite of Rockwell Software® solutions, including the Integrated Architecture® platform and FactoryTalk® View software.

Also known as: 889508501451, 6181P-15A3MWX1AC, ALB6181P15A3MWX1AC

Specifications

Mounting: Panel
Size: 15 in
Volts AC: 24
Material: Aluminum
Type: Industrial Computer, Integrated Display
Mounting: Panel
Volts AC: 24
Type: Industrial Computer, Integrated Display
Size: 15 in
Material: Aluminum