LED Downlight, 23 Watt, 2000 Lumen, 3000K, 120-277V, 8"

Item #: 1594976

Cat #: LEDRT8R3A2000UD

UPC: 046135607790

Company wide:
0 in stock
Documents & Guides
LED Recessed Downlight, 23 Watt, 2000 Lumen, 3000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case * Sylvania Part # 60779*

Overview

LED Recessed Downlight, 23 Watt, 2000 Lumen, 3000K, 90 CRI, 120-277 Volt, 8 Inch Diameter, Dimmable, 4 Per Case * Sylvania Part # 60779*
Also known as: 046135607790, LEDRT8R3A2000UD, SYLLEDRT8R3A2000UD

Specifications

Wattage: 23
Lumens: 2000
Diameter: 8 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 23
Diameter: 8 in
Dimmable: Yes
Lumens: 2000
Light Technology: LED
Volts AC Range: 120 - 277