This product has been discontinued.
This product may not be available in all locations.

Industrial Computer, Hazardous Location, 12.1 Inch 4:3 Display, 128GB SSD, 18-32VDC
Item #: 1594488
Cat #: 6181X-12A2SWX1DC
UPC: 889508483351
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Industrial Computer, Hazardous Location, 12.1 Inch 4:3 Display, Resistive Touch ,128 GB SSD, Windows 10 IoT Enterprise 64-bit Operating System ,Dual Display Output, No Pre-Installed Software ,18 - 32 Volt DC
Overview
Industrial Computer, Hazardous Location, 12.1 Inch 4:3 Display, Resistive Touch ,128 GB SSD, Windows 10 IoT Enterprise 64-bit Operating System ,Dual Display Output, No Pre-Installed Software ,18 - 32 Volt DC
Our Bulletins 6181X Hazardous Location Integrated Display Computers are rated IECEx, ATEX Category 3 (for gas and dust), and UL listed for Class I Division 2 hazardous locations. These panel-mount computers are rated for extreme environments. The 12.1 in. TFT color display units are available in resistive touch and Projected Capacitive (PCAP) options. Sunlight readability and other features make these computers a necessity for maintaining productivity in hazardous location work environments.
Also known as: 889508483351, 6181X-12A2SWX1DC, ALB6181X12A2SWX1DC
Specifications
| Volts DC: | 18, 32 |
| Size: | 12.100 in |
| Type: | Industrial Computer |
| Volts DC: | 18, 32 |
| Type: | Industrial Computer |
| Size: | 12.100 in |