Operator Interface, PanelView 5510, 15" Terminal, Touch, Color, DC Power

Item #: 1593656

Cat #: 2715P-T15CD-B

UPC: 889508730905

Call for price
Company wide:
0 in stock
Documents & Guides
Operator Interface, PanelView 5510, 15 Inch Graphic Terminal, Touch, Color, 24 Volt DC Power Input ,Brandless

Overview

Operator Interface, PanelView 5510, 15 Inch Graphic Terminal, Touch, Color, 24 Volt DC Power Input ,Brandless

Our PanelView™ 5000 Graphic Terminals offer an intuitive, modern design and provide enhanced Logix integration that uses Studio 5000 View Designer™ software. This integration lets engineers enter configuration information once and use it for the entire automation design. It also helps you build modern applications with high-speed HMI buttons for jogging applications, scalable vector graphics, and a pre-configured system banner that provides diagnostic information.

Also known as: 889508730905, 2715P-T15CD-B, ALB2715PT15CDB

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Type: Operator Interface
Mounting: Panel
Size: 15 in
Volts DC: 24
Type: Operator Interface