3-Light Bath/Vanity, Matte Black Finish

Item #: 1593565

Cat #: P300022-031

UPC: 785247227266

$ 285.00 EA
Company wide:
0 in stock
Documents & Guides
3-Light Bath/Vanity, Steel, Matte Black Finish, Etched Glass White Shades, E26 Base, 120 Volt, 100 Watt, 24.75 inch Width, 7.5 Inch Height

Overview

3-Light Bath/Vanity, Steel, Matte Black Finish, Etched Glass White Shades, E26 Base, 120 Volt, 100 Watt, 24.75 inch Width, 7.5 Inch Height
Also known as: 785247227266, P300022-031, PROP300022031

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Height: 7.5 in
Material: Glass, Steel
Standards: California Proposition 65
Finish: Black
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Steel
Finish: Black
Wattage: 100
Height: 7.5 in
Standards: California Proposition 65