ALB 800T-N2KM4EAEG 30MM SELEC

Item #: 1593326

Cat #: 800T-N2KM4EAEG

UPC: 662468210331

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 800T-N2KM4EAEG 30MM SELEC

Overview

ALB 800T-N2KM4EAEG 30MM SELEC
Also known as: 662468210331, 800T-N2KM4EAEG, ALB800TN2KM4EAEG

Specifications

Wattage: 415
Type: Q.PEAK-DUO
Color: Silver on White
Wattage: 415
Color: Silver on White
Type: Q.PEAK-DUO