Redlithium™ USB Beacon™ Hard Hat Light

Item #: 1593259

Cat #: 2116-21

UPC: 045242541447

$ 99.97 EA
Company wide:
103 in stock
Documents & Guides
REDLITHIUM™ USB BEACON™ Hard Hat Light, 5 Light Output Modes: Hybrid Spot/Flood: 600-Lumens- 2 Hours; Flood High: 400-Lumens- 4 Hours; Flood Medium: 200-Lumens- 8 Hours; Flood Low: 25-Lumens- 20 Hours; Spot High: 400-Lumens- 4 Hours; BEACON™ Light: 30+ Hours, Includes: (1) REDLITHIUM™ USB BEACON™ Hard Hat Light (2116-21), (1) 2FT Heavy Duty USB Cord, (1) REDLITHIUM™ USB Rechargeable Pack, (4) Universal Hard Hat Clips

Overview

REDLITHIUM™ USB BEACON™ Hard Hat Light, 5 Light Output Modes: Hybrid Spot/Flood: 600-Lumens- 2 Hours; Flood High: 400-Lumens- 4 Hours; Flood Medium: 200-Lumens- 8 Hours; Flood Low: 25-Lumens- 20 Hours; Spot High: 400-Lumens- 4 Hours; BEACON™ Light: 30+ Hours, Includes: (1) REDLITHIUM™ USB BEACON™ Hard Hat Light (2116-21), (1) 2FT Heavy Duty USB Cord, (1) REDLITHIUM™ USB Rechargeable Pack, (4) Universal Hard Hat Clips

Visible in every direction. Powered by REDLITHIUM™ USB, the Milwaukee® USB rechargeable BEACON™ hard hat light combines exceptional hands-free task lighting with an innovative, BEACON™ personal safety light. The headlamp delivers 600 lm of TRUEVIEW™ high definition output with spot and flood beam options. With steady and blinking options, the BEACON™ personal safety light makes users visible up to 1/4 mile from all directions when used with the front headlamp. This headlamp is ideal for roadside, tunnel or underground work, spotters, signalers and users working around moving equipment. Compatible with all hard hats, this headlamp's elastic strap, silicon grip and universal hardhat clips adjust to any size or type. Get all-day runtime with five light output modes: hybrid spot/flood, flood high, flood medium, flood low, spot high. Water and dust resistant, this headlamp can withstand up to 2 m drops and the toughest conditions on and off the jobsite. This headlamp performs with over 2,000 recharges and 3X faster charging via USB. The REDLITHIUM™ USB battery can be recharged in the light via micro USB or swapped out with additional REDLITHIUM™ USB batteries for virtually no downtime. The Milwaukee® USB rechargeable BEACON™ hard hat light headlamp is covered by a Limited Lifetime Warranty.

Also known as: 045242541447, 2116-21, MIL211621

Features & Benefits

  • 360°of visibility from 1/4 mi away
  • 600 lm of TRUEVIEW™ high definition output with spot & flood beam
  • IP54 Rated: water and dust resistant
  • Stay visible from 360° at up-to a 1/4mi using the BEACON™ personal safety light (when used with front light head)
  • BEACON™ personal safety light has 2 output modes: steady and blinking
  • 5 light output modes: hybrid spot/flood: 600 lm to 2 hours; flood high: 400 lm to 4 hours; flood medium: 200 lm to 8 hours; flood low: 25 lm to 20 hours; spot high: 400 lm to 4 hours; BEACON™ light: 30+ hours
  • 125M spot beam distance
  • Compatible with all hardhat types and sizes from major manufacturers (not designed for non-hard hat use)
  • (2) Universal hard hat clips

Specifications

Lumens: 400, 600, 200
Type: Rechargeable, Lithium Battery
Lumens: 400, 600, 200
Type: Rechargeable, Lithium Battery