Contactor, Safety, 97A, 24VDC, Coil, Bifurcated Contacts, 3NO, 0NC, 2NO, 2NC

Item #: 1592985

Cat #: 100S-C97DJ22BC

UPC: 885630150956

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 97 Amp, 24 Volt DC Coil, Integrated Diode, Gold Bifurcated Contacts, 3 Normally Open, 0 Normally Closed, 2 Normally Open, 2 Normally Closed, Auxiliary Contacts

Overview

Contactor, Safety, 97 Amp, 24 Volt DC Coil, Integrated Diode, Gold Bifurcated Contacts, 3 Normally Open, 0 Normally Closed, 2 Normally Open, 2 Normally Closed, Auxiliary Contacts
Also known as: 885630150956, 100S-C97DJ22BC, ALB100SC97DJ22BC

Specifications

Amps: 97
Volts DC Control: 24
Type: Safety, Contactor
Poles: 7
Amps: 97
Type: Safety, Contactor
Volts DC Control: 24
Poles: 7