Contactor, Safety, 100S, 97A, 24VDC, Coil, Bifurcated Contacts, 4NO, 4NC

Item #: 1592984

Cat #: 100S-C97DJ14BC

UPC: 885630084107

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 100S, 97 Amp, 24 Volt DC Coil, Integrated Diode, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 100S, 97 Amp, 24 Volt DC Coil, Integrated Diode, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C97DJ14BC from Rockwell Automation® is a 97 A, 24 V DC with integrated diode safety contactor with three normally open power poles. It has one normally one and four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630084107, 100S-C97DJ14BC, ALB100SC97DJ14BC

Specifications

Amps: 97
Volts DC Control: 24
Poles: 8
Type: Safety Contactor
Amps: 97
Poles: 8
Volts DC Control: 24
Type: Safety Contactor

Customer Reviews

No reviews for this product
(0)