This product may not be available in all locations.

Safety Contactor, 100S, 23A, Line Side, 24V AC/DC (w/Elec. Coil), 4NO, 3NO, 1NC Contacts
Item #: 1592976
Cat #: 100S-C23EJ431C
UPC: 884951998551
Call for price
Company wide:
0
in stock
Documents & Guides
Safety Contactor, 100S, 23 Amp, 24 Volt AC/DC Electronic Coil, 4 Poles,3 Normally Open & 1 Normally Closed, Line Side Coil Termination, Standard Contact
Overview
Safety Contactor, 100S, 23 Amp, 24 Volt AC/DC Electronic Coil, 4 Poles,3 Normally Open & 1 Normally Closed, Line Side Coil Termination, Standard Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C23EJ431C from Rockwell Automation® is a 23 A, 24 V DC electronic coil safety contactor with four normally open power poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and standard contact.
Also known as: 884951998551, 100S-C23EJ431C, ALB100SC23EJ431C
Specifications
| Volts DC Control: | 24 |
| Amps: | 23 |
| Type: | Safety, Contactor |
| Poles: | 8 |
| Volts AC Control: | 24 |
| Standards: | Build America Buy America Compliant |
| Volts DC Control: | 24 |
| Type: | Safety, Contactor |
| Volts AC Control: | 24 |
| Amps: | 23 |
| Poles: | 8 |
| Standards: | Build America Buy America Compliant |