Split Grounding Bushing, Nylon Insulated, 2", Steel

Item #: 1592453

Cat #: SGBS386CL

UPC: 781747238603

Company wide:
0 in stock
Split Grounding Bushing, Nylon Insulated, 2 Inch, 14 to 1/0 AWG, Steel, For Use With Rigid/IMC Conduit

Overview

Split Grounding Bushing, Nylon Insulated, 2 Inch, 14 to 1/0 AWG, Steel, For Use With Rigid/IMC Conduit
Also known as: 781747238603, SGBS386CL, BRDSGBS386CL

Specifications

Material: Steel
Diameter: 2 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 2 in