Surge Protection Device 2500V

Item #: 1592420

Cat #: SPD2-PV11-3P0-R

UPC: 079458253665

Company wide:
0 in stock
Documents & Guides
Surge Protection Device, Input Voltage Max: 1100 VDC, Input AC Line Frequency (Hz): 50/60 Hz, Isolated SPDT, Voltage Protection Rating: 2500 V

Overview

Surge Protection Device, Input Voltage Max: 1100 VDC, Input AC Line Frequency (Hz): 50/60 Hz, Isolated SPDT, Voltage Protection Rating: 2500 V

Surge protection devices (SPDs) provide equipment protection from transient overvoltage events lasting micro-seconds. By limiting the overvoltage to the equipment during these events, costly damage and downtime can be mitigated. The surge protection devices for solar string box and inverter applications are available in 1100 and 1500 V dc in the 3+0 configuration.

Also known as: 079458253665, SPD2-PV11-3P0-R, LFUSPD2PV113P0R

Specifications

Volts DC: 1100
Volts DC: 1100