Push Button, Hazardous Location, Type 7/9, Push-Pull, Yellow Mushroom

Item #: 1592302

Cat #: 800H-FPX9D1

UPC: 662072021057

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Hazardous Location, Type 7 & 9, 2 Position, Push - Pull, Non-Illuminated, Standard Barrel Length, Mushroom Head, Yellow (Gold), 1 Normally Open

Overview

Push Button, Hazardous Location, Type 7 & 9, 2 Position, Push - Pull, Non-Illuminated, Standard Barrel Length, Mushroom Head, Yellow (Gold), 1 Normally Open

Bulletin 800H Type 7 & 9 Hazardous Location Operators offer unmatched selection, superior corrosion resistance, and choice of conduit seal-off solutions. You can order them as complete factory-assembled stations or as separate components with standard or long barrels.

Also known as: 662072021057, 800H-FPX9D1, ALB800HFPX9D1

Specifications

Type: Hazardous Location, Pushbutton
Amps: 10
Color: Gold, Yellow
IP/NEMA Rating: NEMA 7, NEMA 9
Type: Hazardous Location, Pushbutton
Color: Gold, Yellow
Amps: 10
IP/NEMA Rating: NEMA 7, NEMA 9