Underground Enclosure, Open Bottom, 24 x 36"

Item #: 1591003

Cat #: 2436147

UPC: 800246165040

$ 3042.22 EA
Company wide:
0 in stock
Documents & Guides
Underground Enclosure, Open Bottom, 24 x 36 x 14 Inch, Flush Solid Cover, Tier 15/22 Rating, Polymer Concrete, Cover Logos and Special Marking Are Optional.

Overview

Underground Enclosure, Open Bottom, 24 x 36 x 14 Inch, Flush Solid Cover, Tier 15/22 Rating, Polymer Concrete, Cover Logos and Special Marking Are Optional.

Oldcastle Polymer enclosures deliver strength and durability like traditional concrete, but at a fraction of the weight. The Oldcastle Polymer brand offers a broad range of sizes and configurations to meet your needs. These enclosures provide medium to heavy duty solutions for vaults, splice boxes and meter boxes ideal for any industry–municipal water, telecommunications, and other commercial and industrial applications

Also known as: 800246165040, 2436147, OLD24361471

Specifications

Material: Polymer Concrete
Height: 14 in
Material: Polymer Concrete
Height: 14 in