Underground Enclosure, Open Bottom, 13 x 24"

Item #: 1590979
Cat #: 13241461
UPC: 800246164951
$ 1103.73 EA
Company wide:
0 in stock
Documents & Guides
Underground Enclosure, Open Bottom, 13 x 24 Inch, Tier 15/22 Rating, Polymer Concrete

Overview

Underground Enclosure, Open Bottom, 13 x 24 Inch, Tier 15/22 Rating, Polymer Concrete
Oldcastle Polymer enclosures deliver strength and durability like traditional concrete, but at a fraction of the weight. The Oldcastle Polymer brand offers a broad range of sizes and configurations to meet your needs. These enclosures provide medium to heavy duty solutions for vaults, splice boxes and meter boxes ideal for any industry–municipal water, telecommunications, and other commercial and industrial applications
Also known as: 800246164951, 13241461, OLD13241461

Specifications

Material: Polymer Concrete
Height: 12 in
Material: Polymer Concrete
Height: 12 in

Customer Reviews

No reviews for this product
(0)