8-4MCLITE BN OE YW GY #10SOL GN 500FT REEL

Item #: 1589198

Cat #: 2117-45-01

UPC: 077680159403

Company wide:
0 in stock
Documents & Guides
No Documents Available
8-4MCLITE BN OE YW GY #10SOL GN 500FT REEL

Overview

8-4MCLITE BN OE YW GY #10SOL GN 500FT REEL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680159403, 2117-45-01, AFC21174501

Specifications

Length: 500 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 8 AWG
Stranding: Solid
Color: Orange/Yellow/Gray
Length: 500 ft
Jacket: Aluminum
Conductors: 4
Stranding: Solid
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Color: Orange/Yellow/Gray