Mounting Base, 70mm

Item #: 1588494

Cat #: 856T-B24P40C

UPC: 191326575829

Call for price
Company wide:
0 in stock
Documents & Guides
Stack Light Mounting Base, 70 Millimeters

Overview

Stack Light Mounting Base, 70 Millimeters

Allen-Bradley Stack Light system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 VAC/VDC powered, which means that just three power modules can cover the entire system.

Also known as: 191326575829, 856T-B24P40C, ALB856TB24P40C

Specifications

Size: 70 mm
Size: 70 mm