Portable Power Station, 546 Wh

Item #: 1588448

Cat #: KTB5

UPC: 092644290862

Company wide:
0 in stock
Documents & Guides
Portable Power Station, 546 Wh Ktb5 Large 546 Watt Hour Portable Power Station Is A Versatile, High Capacity Power Bank (24.8Ah / 22.02V) Clean, Silent Pure Sine-Wave Power For Electronics High-Energy Density Lithium-Ion Battery Four Usb Ports With A Total Output Of 30W; Includes 2X Usb-A Ports (5V 2.4A), And 2X Usb-C Ports (5V 3.0A) Two Ac Outlets, 120V Each, 300W Continuous And 600W Peak Output Digital Display With Real-Time Telemetry Comfort Carry Handle That Collapses To Allow For Stacking Ac Input, Charger Included, 25.2V Dc / 3.5A ***IN STORE PICK UP ONLY, NOT AVAILABLE FOR DIRECT SHIP***

Overview

Portable Power Station, 546 Wh Ktb5 Large 546 Watt Hour Portable Power Station Is A Versatile, High Capacity Power Bank (24.8Ah / 22.02V) Clean, Silent Pure Sine-Wave Power For Electronics High-Energy Density Lithium-Ion Battery Four Usb Ports With A Total Output Of 30W; Includes 2X Usb-A Ports (5V 2.4A), And 2X Usb-C Ports (5V 3.0A) Two Ac Outlets, 120V Each, 300W Continuous And 600W Peak Output Digital Display With Real-Time Telemetry Comfort Carry Handle That Collapses To Allow For Stacking Ac Input, Charger Included, 25.2V Dc / 3.5A ***IN STORE PICK UP ONLY, NOT AVAILABLE FOR DIRECT SHIP***

Klein Tools’ Portable Power Station is a silent, emission-free 546Wh lithium-ion battery that supplies pure sine-wave power. This high capacity power station is a cleaner alternative to loud, exhaust-filled gas generators. At 14 pounds, the multiple AC outlets and USB ports easily go wherever you need to plug in. By powering on-site electronics, lights, fans, battery chargers, and small battery-operated tools, your job site keeps on task.

Also known as: 092644290862, KTB5, KLEKTB5

Specifications

Material: Plastic, Steel
Type: Lithium Battery
Material: Plastic, Steel
Type: Lithium Battery