2HX2WX10FT 316LSS

Item #: 1588354

Cat #: FT2X2X10XX

UPC: 662516301530

$ 975.56 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2HX2WX10FT 316LSS FLEXTRAY

Overview

2HX2WX10FT 316LSS FLEXTRAY
Also known as: 662516301530, FT2X2X10XX, BLIFT2X2X10SS

Specifications

Width: 2 in
Material: Stainless Steel
Length: 10 ft
Width: 2 in
Length: 10 ft
Material: Stainless Steel