Breaker, 6', Flange Cable Operating Mechanism, Non-Metallic Handle

Item #: 1588065

Cat #: 140G-M-FCX06

UPC: 887172932601

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 6 Foot, Flange Cable, Operating Mechanism, Plastic Actuator, Non-Metallic Handle

Overview

Breaker, Molded Case, 6 Foot, Flange Cable, Operating Mechanism, Plastic Actuator, Non-Metallic Handle

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 887172932601, 140G-M-FCX06, ALB140GMFCX06

Specifications

Type: Flex Cable, Operator Mechanism
Mounting: Flange
Material: Plastic
Length: 6 ft
Standards: Build America Buy America Compliant
Type: Flex Cable, Operator Mechanism
Material: Plastic
Standards: Build America Buy America Compliant
Mounting: Flange
Length: 6 ft