Breaker, 4', Flange Cable Operating Mechanism, Non-Metallic Handle

Item #: 1588064

Cat #: 140G-MFCX04

UPC: 887172932595

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 4 Foot, Flange Cable, Operating Mechanism, Plastic Actuator, Non-Metallic Handle

Overview

Breaker, Molded Case, 4 Foot, Flange Cable, Operating Mechanism, Plastic Actuator, Non-Metallic Handle

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 887172932595, 140G-MFCX04, ALB140GMFCX04

Specifications

Type: Flex Cable, Operator Mechanism
Mounting: Flange
Length: 4 ft
Material: Plastic
Size: M Frame
Type: Flex Cable, Operator Mechanism
Length: 4 ft
Size: M Frame
Mounting: Flange
Material: Plastic