ALB 700-HG47A2-5

Item #: 1587965

Cat #: 700-HG47A2-5

UPC: 662073312956

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 700-HG47A2-5

Overview

ALB 700-HG47A2-5
Also known as: 662073312956, 700-HG47A2-5, ALB700HG47A25

Specifications

Poles: 2
Volts AC Control: 240
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG47
Poles: 2
Mounting: Surface
Type: Power Relay
Volts AC Control: 240
Amps: 40
Family / Style: 700-HG47