ALB 700-HG46A2-6

Item #: 1587963

Cat #: 700-HG46A2-6

UPC: 662073638063

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 700-HG46A2-6

Overview

ALB 700-HG46A2-6
Also known as: 662073638063, 700-HG46A2-6, ALB700HG46A26

Specifications

Volts AC Control: 240
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG46
Volts AC Control: 240
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG46