ALB 700-HG45A2-5

Item #: 1587958
Cat #: 700-HG45A2-5
UPC: 662073312710
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 700-HG45A2-5

Overview

ALB 700-HG45A2-5
Also known as: 662073312710, 700-HG45A2-5, ALB700HG45A25

Specifications

Volts AC Control: 240
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG45
Volts AC Control: 240
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG45

Customer Reviews

No reviews for this product
(0)