7W 4" LED Downlight, 30K

Item #: 1586242

Cat #: S39714

UPC: 045923397141

Company wide:
0 in stock
Documents & Guides
7 Watt LED Downlight Retrofit; 4"; 3000K; 120 Volts; Dimmable

Overview

7 Watt LED Downlight Retrofit; 4"; 3000K; 120 Volts; Dimmable

Satco's S39714 7-watt, 4 inch LED retrofit downlight, offers warm white light and a 90 degree beam Angle. This LED downlight is an energy efficient lighting solution for offices, retail spaces, and hospitality applications. Dimmable and long lasting, this downlight retrofit delivers 50,000 hours of exceptional illumination.

Also known as: 045923397141, S39714, SATS39714

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Wattage: 7
Volts AC: 120
Material: Thermoplastic
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 20
Light Technology: LED
Dimmable: Yes
Lumens: 600
Wattage: 7
Material: Thermoplastic
Standards: California Proposition 65, California Title 20
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED