M18™ FORCE LOGIC™ 15T Crimper Kit

Item #: 1585550

Cat #: 2879.22

UPC: 045242002764

$ 6930.24 EA
Company wide:
1 in stock
Documents & Guides
M18™ FORCE LOGIC™ 15T Crimper Kit, Includes: (1) M18™ FORCE LOGIC™ 15T Crimper (2879-20), (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) 15T P to U-Die Adapter (49-15-PUAD), (1) Inverter, (1) Carabineer & (1) Contractor Bag

Overview

M18™ FORCE LOGIC™ 15T Crimper Kit, Includes: (1) M18™ FORCE LOGIC™ 15T Crimper (2879-20), (1) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) 15T P to U-Die Adapter (49-15-PUAD), (1) Inverter, (1) Carabineer & (1) Contractor Bag

Our M18™ FORCE LOGIC™ 15T Crimper Kit is the Easiest Way to Crimp. The battery-powered crimper's unique in-line design and center-balanced grip allows you to use it with one hand, reducing peak muscle effort. This is the lightest 15T crimper and it features a 350° rotating head providing you with the easiest alignment. The crimper is fully compatible with all industry-standard P-Dies and P-to-U Die Adapters, allowing you to utilize existing dies. The Quick Release and Push-to-Close pin design provide you with easy access around splices and in crowded environments. Predictive Force Monitoring (PFM™) constantly measures force output to provide you with the fastest crimp speed while delivering accurate pressure with instant verification every time. Our M18™ REDLITHIUM™ XC5.0 battery provide you with confidence to complete any job, delivering up to 90 crimps per charge. The crimper creates UL Classified crimps under UL 486A-B from #8 – 750 MCM Cu and Dual Rated Lugs and Splices Across Several Leading Manufacturers when used with the corresponding MILWAUKEE® dies. With our ONE-KEY™ Technology, Milwaukee Crimpers enable you to store real-time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. The 15T crimper features a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, providing you with Unmatched Reliability in the toughest conditions. In addition to the cordless 15T crimper, the kit includes one M18™ REDLITHIUM™ XC5.0 Battery, one M18™ REDLITHIUM™ CP2.0 Battery, an M18™ & M12™ Multi-Voltage Charger, an inverter, a P-to-U Die Adapter, Carabineer, and a contractor bag.

Also known as: 045242002764, 2879.22, MIL287922

Specifications

Type: Lithium Battery
Type: Lithium Battery