Operator Interface, MobileView, 10" Display, Tethered, Red E-Stop

Item #: 1585495

Cat #: 2711T-B10I1N1

UPC: 889508547183

Call for price
Company wide:
0 in stock
Documents & Guides
Operator Interface, MobileView, 10 Inch Display, Illuminated ESTOP, Enabling Switch, Touch/Function Keys

Overview

Operator Interface, MobileView, 10 Inch Display, Illuminated ESTOP, Enabling Switch, Touch/Function Keys

Our MobileView™ Tethered Operator Terminals are mobile devices that help increase operator productivity and provide a safe production environment. The mobile operator interface runs the Windows Embedded Standard 7 operating system, but allows reuse of FactoryTalk® View ME and FactoryTalk View Studio applications to help reduce development costs. Thin Client model also available.

Also known as: 889508547183, 2711T-B10I1N1, ALB2711TB10I1N1

Specifications

Size: 10 in
Type: Operator Interface, Mobile
Mounting: Tethered
Size: 10 in
Mounting: Tethered
Type: Operator Interface, Mobile