Switch, Unmanaged, 8 Ports, 2 Fiber Slots

Item #: 1585494

Cat #: 1783-US8TG2GX

UPC: 889508568287

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Stratix 2000, Unmanaged, 8 Copper 10/100/1000 Ports, 2 Fiber Gigabit Ethernet Slots

Overview

Switch, Stratix 2000, Unmanaged, 8 Copper 10/100/1000 Ports, 2 Fiber Gigabit Ethernet Slots

Bulletin 1783 Stratix® 2000 unmanaged Ethernet switches from Allen-Bradley® are ideal for small control networks. These industrial-grade switches use simple cable connections for easy connection with Logix-based controllers and do not require any configuration. Allen-Bradley® catalog item 1783-US8TG2GX is a Stratix 2000 unmanaged switch from Rockwell Automation®. For full product details, please see the sections below. Allen-Bradley and Stratix are trademarks of Rockwell Automation, Inc.

Also known as: 889508568287, 1783-US8TG2GX, ALB1783US8TG2GX

Specifications

Material: Fiber, Copper
Type: Unmanaged
Number of Ports: 8
Material: Fiber, Copper
Number of Ports: 8
Type: Unmanaged