Industrial Computer, 18.5" Display, Touch Screen, 128GB SSD, 24 VDC

Item #: 1585477

Cat #: 6200P-19WS3A1

UPC: 889508457291

Call for price
Company wide:
0 in stock
Documents & Guides
Industrial Computer, 18.5-inch Widescreen Display, Projected Capacitive Multi-Touch Screen, 128GB SSD, Dual Port Ethernet , Windows 7 Professional SP1 (64-bit), Single Display Output, No Pre-Installed Software, 24 Volt DC

Overview

Industrial Computer, 18.5-inch Widescreen Display, Projected Capacitive Multi-Touch Screen, 128GB SSD, Dual Port Ethernet , Windows 7 Professional SP1 (64-bit), Single Display Output, No Pre-Installed Software, 24 Volt DC
Also known as: 889508457291, 6200P-19WS3A1, ALB6200P19WS3A1

Specifications

Mounting: Panel
Volts DC: 24
Type: Industrial Computer
Size: 18.5 in
Mounting: Panel
Type: Industrial Computer
Volts DC: 24
Size: 18.5 in