380W Module, 72 Cell, Silver on White*** Discontinued ***

Item #: 1585278
Cat #: SIL-380-NT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
380 Watt Solar Module, SIL-NT Series, 72 Cell, 1000 Volt DC, 78.4" x 39.13" x 1.49" (38mm Frame), 51.81 lbs, Silver *** Discontinued ***

Overview

380 Watt Solar Module, SIL-NT Series, 72 Cell, 1000 Volt DC, 78.4" x 39.13" x 1.49" (38mm Frame), 51.81 lbs, Silver *** Discontinued ***
Leveraging over 35+ years of worldwide experience in the solar industry, Silfab is dedicated to superior manufacturing processes and innovations such as Bifacial and Back Contact technologies, to ensure our partners have the latest in solar innovation.
Also known as: SIL-380-NT, SILSIL380NT

Specifications

Volts DC: 1000
Wattage: 380
Family / Style: SIL-NT
Weight: 51.810 lbs
Width: 39.130 in
Depth: 1.500 in
Color: Silver on White
Length: 78.430 in
Number of Cells: 72
Volts DC: 1000
Family / Style: SIL-NT
Width: 39.130 in
Color: Silver on White
Number of Cells: 72
Wattage: 380
Weight: 51.810 lbs
Depth: 1.500 in
Length: 78.430 in

Customer Reviews

No reviews for this product
(0)