CERVIS SMART SYSTEM - CONSIST QTY 1 - PTO-9H04-(*) IS 4 BUTTON REMOTE - (*) QTY 1 - CU-04LBL IS CUSTOM TEXT LABEL FOR THE 4 BUTTON REMOTE QTY 1 - BU-9H6R-INT-HVU-NOS S 6 FORM C OUTPUT RELAYS UNIT 10-240VAC CONTROL VOLTAGE. EXTERNAL ANTENNA CONNECTION. QTY 1 - HN-1003 IS 12 COND. IRING HARNESS 36 INCHES LONG FOR P1 QTY 1 - HN-1004 IS 12 COND WIRE HARNESS 36 INCH LNG P2

Item #: 1585266

Cat #: CERVISSMARTSYS

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
CERVIS SMART SYSTEM - CONSIST QTY 1 - PTO-9H04-(*) IS 4 BUTTON REMOTE - (*) QTY 1 - CU-04LBL IS CUSTOM TEXT LABEL FOR THE 4 BUTTON REMOTE QTY 1 - BU-9H6R-INT-HVU-NOS S 6 FORM C OUTPUT RELAYS UNIT 10-240VAC CONTROL VOLTAGE. EXTERNAL ANTENNA CONNECTION. QTY 1 - HN-1003 IS 12 COND. IRING HARNESS 36 INCHES LONG FOR P1 QTY 1 - HN-1004 IS 12 COND WIRE HARNESS 36 INCH LNG P2

Overview

CERVIS SMART SYSTEM - CONSIST QTY 1 - PTO-9H04-(*) IS 4 BUTTON REMOTE - (*) QTY 1 - CU-04LBL IS CUSTOM TEXT LABEL FOR THE 4 BUTTON REMOTE QTY 1 - BU-9H6R-INT-HVU-NOS S 6 FORM C OUTPUT RELAYS UNIT 10-240VAC CONTROL VOLTAGE. EXTERNAL ANTENNA CONNECTION. QTY 1 - HN-1003 IS 12 COND. IRING HARNESS 36 INCHES LONG FOR P1 QTY 1 - HN-1004 IS 12 COND WIRE HARNESS 36 INCH LNG P2
Also known as: CERVISSMARTSYS, OTVCERVISSMARTSYS

Specifications

No Specifications Available