White Polyester with Permanent Acrylic Adhesive Labels

Item #: 1584847

Cat #: B33-76-422

UPC: 754473912505

$ 240.99 EA
Company wide:
0 in stock
Documents & Guides
Sign Size (H x W) 3" x 4" Dimensions 3 in H x 4 in W Height 3 in Width 4 in Label/Tape Size 3 in H x 4 in W Thickness 0.004 in Vertical Repeat 3.125 in Web Width 4.2 in Material Polyester Label Properties Aggressive Adhesive, Heat Resistant, Permanent Adhesive Adhesive Type Permanent Acrylic Finish Gloss Color White Indoor or Outdoor Use Outdoor Use Service Temperature Range °F -40 °F - 212 °F Minimum Service Temperature °F -40 °F Maximum Service Temperature °F 212 °F Compatible Surface Types High Surface Energy, Rough

Overview

Sign Size (H x W) 3" x 4" Dimensions 3 in H x 4 in W Height 3 in Width 4 in Label/Tape Size 3 in H x 4 in W Thickness 0.004 in Vertical Repeat 3.125 in Web Width 4.2 in Material Polyester Label Properties Aggressive Adhesive, Heat Resistant, Permanent Adhesive Adhesive Type Permanent Acrylic Finish Gloss Color White Indoor or Outdoor Use Outdoor Use Service Temperature Range °F -40 °F - 212 °F Minimum Service Temperature °F -40 °F Maximum Service Temperature °F 212 °F Compatible Surface Types High Surface Energy, Rough

Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications. Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics Designed to withstand exposure to numerous solvents UL approved;CSA accepted Service temperature of -40 to 212° F (-40 to 100° C) A ribbon is required to print this material. Use Part Number B30-R6000

Also known as: 754473912505, B33-76-422, BRAB3376422

Specifications

Material: Polyester
Material: Polyester