Rigid Strut Strap, 2", Steel, Electro-Galvanized

Item #: 0158463

Cat #: P1117AS EG

UPC: 702316503250

$ 2.72 EA
Company wide:
13,932 in stock
Documents & Guides
Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Electro-Galvanized, Thickness .105". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Pipe and Rigid Steel Conduit Clamps PS 1100 series pipe clamps are designed for use with standard pipe, rigid metal conduit (RMC), or galvanized rigid conduit (GRC). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase. This series is also OPM pre-approved for seismic bracing with load testing in three directions.

Also known as: 702316503250, P1117AS EG, PSTP1117ASEG, thick wall 2" strut strap, unistrut clamp, standoff bracket strap

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in