
LED Round Fixture, 11", 13W, 30/40/50K, 120V
Item #: 1583934
Cat #: FM11WRCCR
UPC: 080083840151
Company wide:
0
in stock
Documents & Guides
LED Round Flush Mount Fixture, 11 Inch, 13 Watt, 1100 Lumens, Selectable 3000K/4000K/5000K, 80 CRI, 120 Volt, Dimmable
Overview
LED Round Flush Mount Fixture, 11 Inch, 13 Watt, 1100 Lumens, Selectable 3000K/4000K/5000K, 80 CRI, 120 Volt, Dimmable
FM series is a versatile LED ceiling or wall mount series which can be used in a broad range of residential and commercial applications. This series provides customers with a high quality luminaire utilizing the latest LED, solid state lighting and electronic driver technology for optimal performance and maximized energy efficiency. With a traditional opal white lens, the FM series produces even, uniform light distribution and is an ideal choice for offices, corridors, stairways, bedroom, closet and foyers applications and T8 replacing incandescent, circline or compact fluorescent lamps.
Also known as: 080083840151, FM11WRCCR, METFM11WRCCR
Features & Benefits
- 3 Color Field selectable CCT: 3000K, 4000K and 5000K
- Perfect for utility or laundry rooms, closets, dormitories & more
- ENERGY STAR® rated
- Available with either Round or Square low-profile lens options
- Dimmable using standard 120V dimmer switch
- 120V, FCC class B residential driver
- Opal white lens means smooth, glare-free LED illumination
- Easy to install. Surface or direct mount to junction box
- 5-year warranty and long life LEDs
- Change CCT easily with integrated switch
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 13 |
| Volts AC: | 120 |
| Diameter: | 11 in |
| Lumens: | 1100 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Lumens: | 1100 |
| Dimmable: | Yes |
| Wattage: | 13 |
| Diameter: | 11 in |
| Light Technology: | LED |