MRT H208 5KH32DN111 1/6 HP 1 PH 115

Item #: 1583662
Cat #: H208
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
MRT H208 5KH32DN111 1/6 HP 1 PH 115 V 1725 RPM AC MOTOR

Overview

MRT H208 5KH32DN111 1/6 HP 1 PH 115 V 1725 RPM AC MOTOR
Also known as: H208, MARH208

Specifications

Customer Reviews

No reviews for this product
(0)