Safety Contactor, 100S, 37A, Line Side, 110 /120VAC Coil 3NO/4NC, Bifurcated Contact

Item #: 1582783

Cat #: 100S-C37D04BC

UPC: 885630316581

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Contactor, 100S, 37 Amp, Line Side Termination, 110/120 Volt AC Coil, 3 Normally Open., 4 Normally Closed, Bifurcated Contact

Overview

Safety Contactor, 100S, 37 Amp, Line Side Termination, 110/120 Volt AC Coil, 3 Normally Open., 4 Normally Closed, Bifurcated Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.

Also known as: 885630316581, 100S-C37D04BC, ALB100SC37D04BC

Specifications

Volts AC Control: 110/120
Amps: 37
Poles: 7
Type: Safety Contactor
Volts AC Control: 110/120
Poles: 7
Amps: 37
Type: Safety Contactor