ALB 700-HG46Z12-6

Item #: 1579365

Cat #: 700-HG46Z12-6

UPC: 662073638216

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 700-HG46Z12-6

Overview

ALB 700-HG46Z12-6
Also known as: 662073638216, 700-HG46Z12-6, ALB700HG46Z126

Specifications

Volts DC Control: 12
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG46
Volts DC Control: 12
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG46