ALB 700-HG42Z12-5

Item #: 1579341

Cat #: 700-HG42Z12-5

UPC: 662073312628

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 700-HG42Z12-5

Overview

ALB 700-HG42Z12-5
Also known as: 662073312628, 700-HG42Z12-5, ALB700HG42Z125

Specifications

Poles: 2
Volts DC Control: 12
Mounting: Surface
Amps: 40
Type: Power Relay
Family / Style: 700-HG42
Poles: 2
Mounting: Surface
Type: Power Relay
Volts DC Control: 12
Amps: 40
Family / Style: 700-HG42