M5 x 50 mm mounting screws (bag of 4)

Item #: 1574009

Cat #: 856T-AJBS

UPC: 191326530507

Call for price
Company wide:
0 in stock
Documents & Guides
M5 x 50 mm mounting screws (bag of 4) For mounting Bulletin 856T pole foot base to Bulletin 855T pole connection box

Overview

M5 x 50 mm mounting screws (bag of 4) For mounting Bulletin 856T pole foot base to Bulletin 855T pole connection box

Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.

Also known as: 191326530507, 856T-AJBS, ALB856TAJBS

Specifications

Length: 50 mm
Material: Steel
Length: 50 mm
Material: Steel