30mm Push-Pull Device 800H PB

Item #: 1573765

Cat #: 800H-FRXTQ24XA

UPC: 662072714812

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
800H PB,30mm Push Pull Device,Maintained Push Pull/Twist PB,Twist Release,Full Volt. Type, Incandescent,2 Position,24V AC/DC,Standard Mushroom Head,No Cap,Full Voltage Type,1 NO 1 NC Standard Contacts,1 NO 1 NC Standard Contacts,Incandescent Lamp,No Position 4 Contact Block,No Block This Position,Push Pull,No Guards on Terminals,Device with Packaging

Overview

800H PB,30mm Push Pull Device,Maintained Push Pull/Twist PB,Twist Release,Full Volt. Type, Incandescent,2 Position,24V AC/DC,Standard Mushroom Head,No Cap,Full Voltage Type,1 NO 1 NC Standard Contacts,1 NO 1 NC Standard Contacts,Incandescent Lamp,No Position 4 Contact Block,No Block This Position,Push Pull,No Guards on Terminals,Device with Packaging
Also known as: 662072714812, 800H-FRXTQ24XA, ALB800HFRXTQ24XA

Specifications

No Specifications Available