Controller, GuardLogix, 5/2.5 MB, USB, 1GB Ethernet, 175 EtherNet/IP, Safety

Item #: 1573337

Cat #: 1756-L82ES

UPC: 889508112299

Call for price
Company wide:
0 in stock
Controller, GuardLogix 5580 with 5 MB Standard Memory, 2.5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 175 EtherNet/IP Devices, 4 Character Alpha/Numeric Display

Overview

Controller, GuardLogix 5580 with 5 MB Standard Memory, 2.5 MB Safety Memory, USB Port, 1GB Embedded Ethernet Port, 175 EtherNet/IP Devices, 4 Character Alpha/Numeric Display

Meet the demands of smart manufacturing with ControlLogix® 5580 controllers. You’ll enjoy increased performance, capacity, productivity, and security. Allen-Bradley® Bulletin 1756 item 1756-L82ES from Rockwell Automation® is a GuardLogix® 5580 safety controller with 5 MB standard memory and 2.5 MB safety memory and a USB port. It has a 1 Gb embedded Ethernet port and four character alpha / numeric display. And it is for 175 Ethernet / IP devices.

Also known as: 889508112299, 1756-L82ES, ALB1756L82ES

Specifications

Mounting: Chassis
Type: Logic Controller, Safety
Family / Style: ControlLogix
Size: 5/2.5 MB
Standards: Build America Buy America Compliant
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Type: Logic Controller, Safety
Size: 5/2.5 MB