Controller, 4MB, EtherNet/IP Port, Chassis Mount, Guardlogix

Item #: 1573207

Cat #: 1756-L72SK

UPC: 885630734354

Call for price
Company wide:
0 in stock
Controller, GuardLogix, 4 MB User Memory, EtherNet/IP Port, Conformal Coated

Overview

Controller, GuardLogix, 4 MB User Memory, EtherNet/IP Port, Conformal Coated

Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.

Also known as: 885630734354, 1756-L72SK, ALB1756L72SK

Specifications

Mounting: Chassis
Type: Logic Controller, Safety
Family / Style: ControlLogix
Size: 4 MB
Standards: Build America Buy America Compliant
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Type: Logic Controller, Safety
Size: 4 MB