Kinetix 5700 Servo System, 150 Amp Single-Axis Module 220 mm

Item #: 1570748

Cat #: 2198-S263-ERS3

UPC: 889508600604

Call for price
Company wide:
0 in stock
Documents & Guides
Kinetix 5700 Servo System, 150 Amp Single-Axis Module 220 mm

Overview

Kinetix 5700 Servo System, 150 Amp Single-Axis Module 220 mm

The Kinetix® 5700 servo drive helps expand the value of integrated motion on EtherNet/IP to large, custom machine builder applications.

Also known as: 889508600604, 2198-S263-ERS3, ALB2198S263ERS3

Specifications

Type: Module, Servo Drive
Amps: 150
Family / Style: Kinetix
Size: 220 mm
Standards: Build America Buy America Compliant
Type: Module, Servo Drive
Family / Style: Kinetix
Standards: Build America Buy America Compliant
Amps: 150
Size: 220 mm