Drive, Servo, AC, Dual-Axis, Inverter, 13.0A, 8.9kW

Item #: 1570738

Cat #: 2198-D032-ERS4

UPC: 889508571201

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 13.0 Amp, 8.9 kW

Overview

Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 13.0 Amp, 8.9 kW

Our Bulletin 2198 Kinetix® 5700 Servo Drives help expand the value of integrated motion on EtherNet/IP to large custom machine builder applications. The Kinetix 5700 servo drive can help reduce commissioning time and improve machine performance. It offers the simplicity, power, and space savings you need to help get your machine up and running faster.

Also known as: 889508571201, 2198-D032-ERS4, ALB2198D032ERS4

Specifications

Amps: 13
Type: Servo Rated, Drive
Amps: 13
Type: Servo Rated, Drive