20A, 2P, Definite Purpose Contactor

Item #: 0157060

Cat #: C25BNB220T

UPC: 786685115986

$ 153.85 EA
Company wide:
3 in stock
Documents & Guides
20 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil ***No Replacement Coils Available for the Compact Series***

Overview

20 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil ***No Replacement Coils Available for the Compact Series***
Also known as: 786685115986, C25BNB220T, CUTC25BNB220T

Specifications

Poles: 2
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Volts AC Control: 24
Amps: 20
Poles: 2
Volts AC Control: 24
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Amps: 20