Meter Socket, 200A, Top Feed, 4 Jaw, Ring Type, NEMA 3R,With 2" Hub

Item #: 0015697

Cat #: 204 MS68

UPC: 782051560404

$ 104.16 EA
Company wide:
442 in stock
Documents & Guides
Eaton B-Line series single meter sockets, AW Hub top provision, 200 A, Overhead, 4 jaws, Ring type, 3 NEMA, Steel, ANSI 61 paint, Side, 1 pole, 3 wires, #6 - 250MCM line lug size, #6 - 250MCM load lug size, Includes 2" Hub

Overview

Eaton B-Line series single meter sockets, AW Hub top provision, 200 A, Overhead, 4 jaws, Ring type, 3 NEMA, Steel, ANSI 61 paint, Side, 1 pole, 3 wires, #6 - 250MCM line lug size, #6 - 250MCM load lug size, Includes 2" Hub

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.

Also known as: 782051560404, 204 MS68, CIR204MS68, 3W, Meter Base, Banjo

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1